Beli forstner bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner)Deskripsi:Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.atribut:
- UNSPSC: 27112801
- Center Guide Point: Yes
- Cutting Direction: Right Hand
- Decimal Equivalent: 0.25; 0.375; 0.5; 0.625; 0.75; 0.875; 1; 1.125; 1.25; 1.375; 1.5; 1.625; 2
- Drill Bit Case Type: Plastic
- Drill Bit Grouping: Set
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Drill Driver
- Largest Drill Bit Size (inch): 1-5/8
- Material - Machining: Carbon Steel
- Measurement System: Fractional Inch
- Overall Length (inch): 3-1/2
- Primary Material Application: Wood
- Shank Diameter (inch): 3/8
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/4
- Sub Brand: Marples
- METABO Forstner Drill BitDeskripsi:Forstner drill bit, similar to DIN 7483 G with centring point, 2 main cutters and 2 ring cuttersFor use in hard and soft wood, veneered wooden boards, etc.Suitable for drilling blind holes.atribut:
- Diameter (mm): 36
- Overall Length (mm): 90
- Shaft Diameter (mm): 12
- DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)Deskripsi:Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.atribut:
- UNSPSC: 27112103
- BOSCH Forstner Drill Bit for Smooth Finish & Flat Bottom Hole (Mata Bor Forstner)Deskripsi:Carbon steel Forstner drill bits are the standard choice for creating flat-bottomed holes with smooth walls and clean edges in woodworking applications where the holes will be visible.atribut:
- UNSPSC: 27112801
- Center Guide Point: Yes
- Cutting Direction: Right Hand
- Decimal Equivalent: 0.875
- Drill Bit Grouping: Individual
- Drill Bit Size (inch): 7/8
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Rotary Drills; Stationary Machines
- Material - Machining: High Speed Steel
- Maximum Drilling Depth (inch): 3
- Measurement System: Fractional Inch
- Overall Length (inch): 4
- Primary Material Application: Wood
- Series: FB
- Shank Diameter (inch): 7/8
- Shank Type - Machining: Straight
- RYU Forstner Drill Bit (Mata Bor Forstner)Deskripsi:- Suitable For Standard 3-Jaw Chuck- with wooden case for easy storage- Universal Around Shank
- Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)Deskripsi:Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufakturatribut:
- Color: Black
- Drat Type: Full Drat
- Surface Treatment: Black Steel
- IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner)Deskripsi:Forstner drill bit sets contain multiple bits in different sizes for creating flat-bottom holes and through holes with smooth walls and clean edges in a range of sizes. These bits are used for woodworking applications where the holes will be visible.atribut:
- UNSPSC: 27112801
- Drill Bit Material: Carbon Steel
- Drill Style: Forstner
- Hex Size (inch): 3/8
- Overall Length (inch): 3 1/2
- Wipro Corner Clamp (Klem Siku)atribut:
- Jaw Width (mm): 75
- Angle (°): 90
- Dimensions (DxWxH) (cm): 39.5x4.5x23
- Jaw Opening (mm): 65
- DEWALT Corner Clamp (Klem Siku)atribut:
- UNSPSC: 31160000
- Taffware Corner Clamp Penjepit Sudut Frame Kaca Kayu AngleDeskripsi:Corner Clamp atau penjepit sudut ini berfungsi untuk menjepit kayu, kaca dan benda lainnya. Penjepit biasa digunakan oleh para perajin atau tukang untuk membantu mereka membuat sudut kotak yang sempurna dengan sudut kemiringan 90 derajatatribut:
- Dimensions (cm): 20x10x1.5
- Maximum Pinch Distance (mm): 75
- Material: Aluminium
- Taffware 5 in 1 Broken Screw Extractor Drill Bit Set (Tap Balik)Deskripsi:Alat ini berfungsi untuk melepas baut atau sekrup yang sudah los atau rusak sehingga tidak bisa dibuka dengan menggunakan obeng. Hal ini biasa terjadi pada perangkat atau alat yang sudah lama dan sangat riskan apabila tidak bisa dibuka. Untuk itu lengkapi alat perkakas Anda dengan memiliki screw extractor dari Taffwareatribut:
- Set Content (inch): 1/8, 1/4, 5/16, 7/16, 9/16
- Material: Besi
- Thread Removal Range: 1/8 - 1/4 M3-6 1/4 - 5/16 M6-8 5/16 - 7/16 M8-11 7/16 - 9/16 M11-14 9/16 - 3/4 M14-18
- monotaro Screw Extractor Set Spiral Type (Tap Balik)Deskripsi:Produk ini juga sering disebut dengan Tap Balikatribut:
- Overall Length (mm): NO.1:53
- Hardness HRC: 43~47
- Material: Chromium molybdenum (heat treated)
- Tip Diameter (mm): NO.1:2
- Width Across Flats (mm): (Shank)
- Pilot Hole Diameter: NO.1:7/64\"(2.7mm)
- Base Diameter (Φmm): NO.1:4
- Bolt screw size: NO.1:1/8\"-1/4\"(3mm-6mm)
- Case Material: Bottom: ABS lid: PE
- JCK Hinge Drill Bit Boring (Mata Bor Forstner)atribut:
- Material: TCT
Daftar Harga forstner bit Terbaru October 2026
| IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner) | Rp2.799.900 |
| METABO Forstner Drill Bit | Rp319.900 |
| Langsol Forstner Bit (Mata Bor Forstner) | Rp23.900 |
| DEWALT Bar Clamp/Spreader (Klem Jepit Kayu) | Rp419.900 |
| BOSCH Forstner Drill Bit for Smooth Finish & Flat Bottom Hole (Mata Bor Forstner) | Rp569.900 |
| RYU Forstner Drill Bit (Mata Bor Forstner) | Rp21.900 |
| Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat) | Rp97.900 |
| IRWIN Forstner Drill Bit for Smooth Finish & Flat-Bottom Hole (Mata Bor Forstner) | Rp529.900 |
| Wipro Corner Clamp (Klem Siku) | Rp259.900 |
| DEWALT Corner Clamp (Klem Siku) | Rp389.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/3vP109326139-1.jpg)

/8fP103792303-1.jpg)
/3jP107714127-1.jpg)
/67P109320223-1.jpg)
/4qP106849170-1.jpg)
/P102036280-1.jpg)
/40P109764144-12.jpg)
/P102945193-1.jpg)
/laP112366766-1.jpg)

/buP107921426-1.jpg)
/2fP108527087-1.jpg)
/6wP110442248-1.jpg)
/jgP103632700-1.jpg)
/1uP101001066-3.jpg)
/9hP108528341-1.jpg)
/dxP104054501-1.jpg)
/d3P107174471-1.jpg)
/blP111584417-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)